Shop All Drill Chucks
Jacobs
Cutterhead Link Cl
Mfr # 31410
Zoro # G0632807
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Torque
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 31410
- Zoro # G0632807
- UPC # 095456314108
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Dimensions
Mounting Size | MT4 |
Details
Item | Drill Chuck |
Chuck Type | High Torque |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.512" |
Capacity Min. | 0.039" |
Includes | Wrench |
Mounting Type | Integral Morse Taper Shank |
Nominal Capacity | 1/2 in |
Min. Drill Capacity | 0.0390 in |
Keying | Keyless |
Application | CNC Machines |
Features | Design Makes It Impossible for the Arbor and Drill Chuck to Become Accidentally Separated |
Material - Machining | High Speed Steel |
For Use With | Machine Tools |
Max. Drill Capacity | 0.5120 in |
Type | High Torque w/Intergrated Shank |
Description
Drill Chuck, CNC Machines, Morse Taper, Mounting Size MT4, Max. Drill Capacity 0.5120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 10MM 12 PT ANGL BLK (MTBLK1110MM)
- SUNEX WR 1/2" DR 1-1/2"JUMBO STR CROWFT FUL P (SU97744A)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3BRFG)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- JACOBS JKT 160-J6 High Torque / High Precision Keyless 16mm Chuck (30530D)
- JACOBS JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck (33366)
- JACOBS JKP 100-J33 High Precision Keyless 10mm Chuck (9680)
- JACOBS JK 160-MT3 High Torque / High Precision Keyless 16mm Chuck with shank (31414)
- JACOBS 2A-2 Plain Bearing Medium Duty 3/8" Chuck (JCM6214)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size (JCM6208)
- JACOBS 3B-5/8" Plain Bearing Heavy Duty 5/8" Chuck (JCM6232)
- Jacobs Collets, Chucks & Accessories