Shop All Collets
Jacobs
Collet, Metric, Tap Type, 16.00mm L
Mfr # 9750
Zoro # G1953608
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series J441
- Head Dia. 32.90mm
- For Shank Type Round
- Compatible with Product Type Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Head Dia. | 32.90mm |
Overall Length | 16.00mm |
Max. Size | Round 3/8 in |
Details
Item | Collet |
Collet Series | J441 |
For Shank Type | Round |
Compatible with Product Type | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Collet Type | Tap |
Measurement System | Metric |
Face Shape | Round |
Description
Collet, J441, Round, Max. Size Round 3/8 in, Overall Length 16.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86122)
- CUSTOM LEATHERCRAFT TOTE BAG18""W/PLASTC TRAY (1535)
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9757)
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9758)
- JACOBS Collet, Metric, Tap Type, 12.70mm L (9751)
- GS TOOLING 16.5-17mm ER25 Collets (337301)
- FEIN Tapping Collet, Through Holes, 1/2 in. (63206097999)
- QIC TOOLS 3/8in ER 40 Collet (PC40.380)
- HHIP 14 Piece 5C 12-25mm By 1mm Collet Set (3903-0014)
- Jacobs Collets, Chucks & Accessories