Shop All Collets
Jacobs
Collet, Metric, Tap Type, 16.00mm L
Mfr # 9749
Zoro # G1953888
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series J440
- Head Dia. 32.90mm
- Max. Size Round 1/2 in
- For Shank Type Round
- Face Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Head Dia. | 32.90mm |
Max. Size | Round 1/2 in |
Overall Length | 16.00mm |
Details
Item | Collet |
Collet Series | J440 |
For Shank Type | Round |
Face Shape | Round |
Collet Type | Tap |
Measurement System | Metric |
Compatible with Product Type | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Description
Collet, J440, Round, Max. Size Round 1/2 in, Overall Length 16.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 36 Piece Grade As-2/B Rectangular Steel Gage Block Set (4101-0004)
- STARRETT Telescoping Gage Set, 5 Pc, 2.625 In D (S229GZ)
- VEGA Double Square 2 Power Bit x 3-1/2 (190DS02A)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MHASD)
- JACOBS Collet, Metric, Tap Type, 12.70mm L (9751)
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9758)
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9757)
- TAPMATIC Collet, Rubber Flex, 0.098 - 0.177 (21600)
- LYNDEX-NIKKEN Collet, R8, 6mm (820-006)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-20 4mm Spring Collet (9710-4020)
- Jacobs Collets