Shop All Collets
Jacobs
Collet, Metric, Tap Type, 12.70mm L
Mfr # 9748
Zoro # G1955726
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series J421
- Measurement System Metric
- For Shank Type Round
- Compatible with Product Type Collet Chucks
- Max. Size Round 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Size | Round 1/4 in |
Head Dia. | 23.90mm |
Overall Length | 12.70mm |
Details
Item | Collet |
Collet Series | J421 |
Measurement System | Metric |
For Shank Type | Round |
Compatible with Product Type | Collet Chucks |
Face Shape | Round |
Coolant Fed | Non-Coolant Through |
Collet Type | Tap |
Description
Collet, J421, Round, Max. Size Round 1/4 in, Overall Length 12.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Pocket Blow Gun Fits T Style Or 1/4"Tru- (MILS117)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J7434H)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9758)
- JACOBS Collet, Metric, Tap Type, 12.70mm L (9751)
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9757)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/1-4111)
- MAKITA Collet Sleeve (763805-6)
- HHIP 5/8" 5C Round Collet (3900-1137)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- Jacobs Collets, Chucks & Accessories