Shop All Collets
Jacobs
Collet, Metric, Tap Type, 11.90mm L
Mfr # 9757
Zoro # G1955577
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series J116
- Measurement System Metric
- Coolant Fed Non-Coolant Through
- Overall Length 11.90mm
- Compatible with Product Type Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11.90mm |
Max. Size | Round 3/16 in |
Head Dia. | 15.10mm |
Details
Item | Collet |
Collet Series | J116 |
Measurement System | Metric |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Collet Chucks |
For Shank Type | Round |
Collet Type | Tap |
Face Shape | Round |
Description
Collet, J116, Round, Max. Size Round 3/16 in, Overall Length 11.90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Knife File - Smooth Cut (11057)
- KEO 120 deg 6 Flute 7 piece Countersink Set HSS (55118)
- LISLE HEX KEY LONG ARM SET (LI42500)
- GEARWRENCH 3/8 in. Drive Pass-Thru Extension 6 in. (EHT231080GR)
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9758)
- JACOBS Collet, Metric, Tap Type, 12.70mm L (9751)
- STARRETT Split Collet (25SC14)
- LYNDEX-NIKKEN Collet, 5C, 5/16in (500-020)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- MAKITA 1/2" Collet (763622-4)
- MAKITA Collet with Nut (193214-9)
- Jacobs Collets