Shop All Maintenance Sets
Jacobs
Chuck Service Kit for Model 20N - New Style
Mfr # JCM30348
Zoro # G7264691
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Chuck Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # JCM30348
- Zoro # G7264691
- UPC # 095456003484
- Country of Origin China
- Category Maintenance Sets
Details
Item | Chuck Kit |
Accessory Type | Chuck Kit |
Description
Chuck Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WATER SYSTEMS Oil Transfer Kit, 6 gpm (024491)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-230/3)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-01AS)
- U.S. MOTORS Air Compressor (D5CM1K14)
- JACOBS Chuck Service Kit for Model 14N (JCM30345)
- JACOBS Chuck Service Kit for Model 18N (JCM30347)
- JACOBS Chuck Service Kit for Model 11N (30344)
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- ENERPAC Basic Repair Kit Urethane (GPE304050K)
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- ENERPAC Rc25 Ton Spring Kit Rc256 (RC25K34)
- Jacobs Maintenance Sets