Shop All Maintenance Sets
Jacobs
Chuck Service Kit for Model 18N
Mfr # JCM30347
Zoro # G7268532
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Chuck Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # JCM30347
- Zoro # G7268532
- UPC # 095456003477
- Country of Origin China
- Category Maintenance Sets
Details
Item | Chuck Kit |
Accessory Type | Chuck Kit |
Description
Chuck Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633691M)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 11 # of Teeth (41BS11H X 3/4)
- DODGE FB5018 X 1 1/4 CHAIN CPLG FLG, Actual 1.25" Bore dia, 1.69" Bore Length (099198)
- JACOBS Chuck Service Kit for Model 11N (30344)
- JACOBS Chuck Service Kit for Model 14N (JCM30345)
- JACOBS Chuck Service Kit for Model 20N - New Style (JCM30348)
- ENERPAC A185, 5 ton RC Cylinder Attachment, Smooth Saddle (A185)
- SHINN FU CO OF AMERICA $Porto-Power 4-Ton Hyd Body Kit (AWB65114)
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- ENERPAC Rc10 Ton Spring Kit Rc101 And Rc102 (RC10K31)
- Jacobs Maintenance Sets