Shop All Arbors
Jacobs
AO403 Arbor 4MT/3JT
Mfr # 7321N
Zoro # G0617294
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AO Number 403
- Chuck End 3JT
- Series Morse Taper Jacobs(R) Taper Arbor
- Spindle End 4MT
- Overall Length 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6-1/4 in |
Taper Size | Morse,Jacobs |
Spindle End Size | MT4 |
Stem Length | 6-1/4 in |
Chuck End Size | JT3 |
Details
AO Number | 403 |
Chuck End | 3JT |
Item | Milling Cutter Arbor |
Series | Morse Taper Jacobs(R) Taper Arbor |
Spindle End | 4MT |
Features | Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers |
Shank Type - Machining | Taper |
Type | Taper |
For Use With | Custom Tool and Work Holding Designs, Specialized Machining Applications |
Description
Milling Cutter Arbor, Taper Size Morse,Jacobs, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Tool Cabinet, Black/Red, Polymer, 19-1/2 in W x 14-1/2 in D x 15 in H (48-22-8445)
- MILWAUKEE TOOL 25 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4861)
- KLEIN TOOLS Bag/Tote, Glove and Sleeve Bag, Tan, #4 Canvas, 1 Pockets (5122-18)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- JACOBS AO803 Arbor Bridgeport Taper/3JT (7340DN)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- JACOBS AO306 Arbor 3MT/6JT (7318N)
- WALTER Shell Mill Holders & Adaptors AK155M.U0.63.030.31 (AK155M.U0.63.030.31)
- Jacobs Arbors