Shop All Arbors
Jacobs
AO306 Arbor 3MT/6JT
Mfr # 7318N
Zoro # G2643724
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spindle End 3MT
- Series Morse Taper Jacobs(R) Taper Arbor
- AO Number 306
- Overall Length 5.0600 in
- Chuck End 6JT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5.0600 in |
Chuck End Size | JT6 |
Spindle End Size | MT3 |
Taper Size | Morse,Jacobs |
Stem Length | 5.0600 in |
Details
Spindle End | 3MT |
Series | Morse Taper Jacobs(R) Taper Arbor |
AO Number | 306 |
Item | Milling Cutter Arbor |
Chuck End | 6JT |
Features | Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers |
Type | Taper |
For Use With | Custom Tool and Work Holding Designs, Specialized Machining Applications |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Taper Size Morse,Jacobs, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 25-Pc Sae/Mm Hex Key Wrench Set Hex Key Set, W80281 (W80281)
- CM Pike Pole, Straight, 12 Ft Handle Length, 112 In Handle Dia, Anodized Aluminum Handle (10022WD)
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- JACOBS AO304 Arbor 3MT/4JT (7316DN)
- JACOBS AO202 Arbor 2MT/2JT (7307N)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- JACOBS AO404 Arbor 4MT/4JT (7322DN)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- AMPG Shell End Mill Arbor Screw, 5/8-18 (Z1503)
- Jacobs Arbors