Shop All Arbors
Jacobs
AO264 Arbor 1/2"-20 Threaded Shank/2MT
Mfr # 7346DN
Zoro # G3034114
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck End 1/2"-20
- AO Number 264
- Series Threaded Shank to Morse Taper
- Spindle End 2MT
- Overall Length 4.0600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.0600 in |
Spindle End Size | 1/2"-20 |
Taper Size | Threaded Shank to Morse Taper |
Stem Length | 4.0600 in |
Chuck End Size | MT2 |
Details
Chuck End | 1/2"-20 |
Item | Milling Cutter Arbor |
AO Number | 264 |
Series | Threaded Shank to Morse Taper |
Spindle End | 2MT |
Shank Type - Machining | Taper |
Features | Precision Machined and Ground to Master Gages for Maximum Performance with Jacobs Drill and Tap Chucks |
Type | Taper |
For Use With | Custom Tool and Work Holding Designs, Specialized Machining Applications |
Description
Milling Cutter Arbor, Taper Size Threaded Shank to Morse Taper, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #2 Straight Edge Knife Blade, 100PK (22602IND)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- BORA PORTAMATE 36" WTX Clamp Edge Saw Guide (545036)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .498 Shnk (A963)
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- JACOBS AO306 Arbor 3MT/6JT (7318N)
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- DRILL AMERICA 5/8" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4103)
- Jacobs Arbors