Shop All Arbors
Jacobs
AO233 Arbor 2MT/33JT
Mfr # 7312N
Zoro # G1044425
original price:
$21.95
5% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Morse Taper Jacobs(R) Taper Arbor
- Overall Length 4.2800 in
- Spindle End 2MT
- Chuck End 33JT
- AO Number 233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4.2800 in |
Stem Length | 4.2800 in |
Taper Size | Morse,Jacobs |
Spindle End Size | MT2 |
Chuck End Size | JT33 |
Details
Series | Morse Taper Jacobs(R) Taper Arbor |
Item | Milling Cutter Arbor |
Spindle End | 2MT |
Chuck End | 33JT |
AO Number | 233 |
Shank Type - Machining | Taper |
Type | Taper |
Features | Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers |
For Use With | Custom Tool and Work Holding Designs, Specialized Machining Applications |
Description
Milling Cutter Arbor, Taper Size Morse,Jacobs, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Chalk Line Reel, 150 ft. L, Orange (G150BOLD)
- MITUTOYO Rule, Steel, 6", Black (182-212)
- HYDE Tool Painter 5In1 Stmpdcs (04971)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- JACOBS AO204 Arbor 2MT/4JT (7309N)
- JACOBS AO404 Arbor 4MT/4JT (7322DN)
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- JACOBS AO306 Arbor 3MT/6JT (7318N)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715-4)
- Jacobs Arbors