Shop All Socket Extensions
Jacobs
822 Extension Socket Outside 2MT/Inside 2MT
Mfr # 30446N
Zoro # G3127494
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Morse Taper 2
- Inside Morse Taper 2
- Overall Length (In.) 6.89 in
- Length (In.) 3.58 in
- Dia. (In.) 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30446N
- Zoro # G3127494
- UPC # 095456034662
- Country of Origin China
- Category Socket Extensions
Dimensions
Overall Length (In.) | 6.89 in |
Length (In.) | 3.58 in |
Dia. (In.) | 1.18 in |
Overall Length | 6 7/8 in |
Length (mm) | 91 |
Dia. (mm) | 30 |
Overall Length (mm) | 175 |
Socket Depth | 3.58" |
Outside Morse Taper Size | MT2 |
Inside Diameter | 0.7 in |
Inside Morse Taper Size | MT2 |
Body Diameter | 1 11/64 in |
Outside Diameter | 0.7 in |
Details
Outside Morse Taper | 2 |
Inside Morse Taper | 2 |
Item | Extension Socket |
Material - Machining | Steel |
Sub Brand | 800 Series |
Description
Product details about the JACOBS - 30446N Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The JACOBS - 30446N Socket Extension is a robust tool designed for various applications. With an outside Morse taper size of MT2 and an inside Morse taper size also of MT2, this extension socket offers compatibility with numerous tools and equipment. It features a body diameter of 1 11/64 in, an outside diameter of 0.7 in, and an inside diameter also measuring at 0.7 in. The overall length measures at approximately 6.89 inches or equivalently,175 mm while the specific length stands at about 3.58 inches or roughly equivalent to 91 mm.
Crafted from high-quality steel material under the sub-brand name '800 Series', this extension socket is built to withstand rigorous use over time without compromising its performance or integrity. Its machining attributes contribute significantly towards its durability and resilience against wear and tear.
This product's key feature includes a substantial socket depth of around 3.58", providing ample space for accommodating various types of fittings comfortably within its structure without any hassle or inconvenience involved during operations.
In conclusion, the JACOBS - 30446N Socket Extension presents itself as a versatile addition to your toolbox with its well-thought-out design that combines practicality with durability effectively.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The JACOBS - 30446N Socket Extension is a robust tool designed for various applications. With an outside Morse taper size of MT2 and an inside Morse taper size also of MT2, this extension socket offers compatibility with numerous tools and equipment. It features a body diameter of 1 11/64 in, an outside diameter of 0.7 in, and an inside diameter also measuring at 0.7 in. The overall length measures at approximately 6.89 inches or equivalently,175 mm while the specific length stands at about 3.58 inches or roughly equivalent to 91 mm.
Crafted from high-quality steel material under the sub-brand name '800 Series', this extension socket is built to withstand rigorous use over time without compromising its performance or integrity. Its machining attributes contribute significantly towards its durability and resilience against wear and tear.
This product's key feature includes a substantial socket depth of around 3.58", providing ample space for accommodating various types of fittings comfortably within its structure without any hassle or inconvenience involved during operations.
In conclusion, the JACOBS - 30446N Socket Extension presents itself as a versatile addition to your toolbox with its well-thought-out design that combines practicality with durability effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENRYU Plunge Cut Bld 210Mmx54T (PSW-21054AB3)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (5TWX2)
- GEARWRENCH 6-1/2" Interchangeable Tip Internal Snap Ring Pliers (445)
- JACOBS 823 Extension Socket Outside 2MT/Inside 3MT (30447DN)
- JACOBS 844 Extension Socket Outside 4MT/Inside 4MT (30453DN)
- JACOBS 843 Extension Socket Outside 4MT/Inside 3MT (30452N)
- JACOBS 845 Extension Socket Outside 4MT/Inside 5MT (30454N)
- POWERBUILT 4Pc 3/8" Drive Extension Set (641510)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- SUNEX External Torx Socket, E20, 1/2" Drive (SUN2690SE7)
- Jacobs Sockets & Ratchets