Shop All Morse Taper Drill Sleeves
Jacobs
642 Drill Sleeve Outside 4MT/Inside 2MT
Mfr # 30426DN
Zoro # G7254943
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 7/8 in
- Material - Machining High Speed Steel
- Hardness Hardened Tang, Oil Toughened, Precision Ground
- Inside Diameter 0.7 in
- Outside Diameter 1.231 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30426DN
- Zoro # G7254943
- UPC # 095456000117
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Overall Length | 4 7/8 in |
Inside Diameter | 0.7 in |
Outside Diameter | 1.231 in |
Inside Morse Taper Size | MT2 |
Outside Morse Taper Size | MT4 |
Details
Item | Morse Taper Sleeve |
Material - Machining | High Speed Steel |
Hardness | Hardened Tang, Oil Toughened, Precision Ground |
Description
Morse Taper Sleeve, High Speed Steel, MT4 Outside Morse Taper Size, MT2 Inside Morse Taper Size, Inside Diameter 0.7 in, Outside Diameter 1.231 in, Overall Length 4 7/8 in, Hardened Tang, Oil Toughened, Precision Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 6mm Hex 32mm 5/16 Hex Drive (128H-6)
- ESTWING Folding Lock Back Utility Knife with Disposable Razor Blade (42441)
- VEGA INDUSTRIES Hex 6Mm Power Bit x 2 (150H060A)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- JACOBS DRILL SLV MT (30639N)
- JACOBS DRILL SLV MT (30429DN)
- JACOBS 631 Drill Sleeve Outside 3MT/Inside 1MT (30424N)
- JACOBS 643 Drill Sleeve Outside 4MT/Inside 3MT (30425DN)
- JACOBS Drill Sleeve 632 Outside 3MT/Inside 2MT (30423DN)
- JACOBS DRILL SLV MT (30430DN)
- COLLIS WORKHOLDING SS 3MTDrill and Reamer Driver 3/4 (73028)
- Jacobs Drill Bit Accessories