Shop All Drill Chucks
Jacobs
36B-5/8" Plain Bearing Heavy Duty 3/4" Chuck
Mfr # JCM6314
Zoro # G2206741
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.800"
- Capacity Min. 0.188"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # JCM6314
- Zoro # G2206741
- UPC # 095456063143
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | 5/8 in -16 |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.800" |
Capacity Min. | 0.188" |
Mounting Type | Threaded |
Nominal Capacity | 3/4 in |
Includes | Chuck Key |
Key Number | K4 |
Material - Machining | High Speed Steel |
Min. Drill Capacity | 3/16 in |
For Use With | Machine Tools |
Max. Drill Capacity | 0.8000 in |
Keying | Keyed |
Type | Heavy Duty |
Description
Drill Chuck, Threaded, Mounting Size 5/8 in -16, Max. Drill Capacity 0.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Blade Feeler Gauge Set & 6 Wire Spark Plug Gap (KDS164)
- TENG TOOLS TTHR81 - 81 Piece Rivet Gun Set (TTHR81)
- DIABLO 4" 10 TPI Bi-Metal T-Shank Jig Saw Blades for Fine Finish Cuts 5Pk (DJT101BF5)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- JACOBS 33BA-3/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6283)
- JACOBS JKP 160-J6 High Precision Keyless 16mm Chuck (9685D)
- JACOBS 1/2 in. X 1/2 in. Mount Metal Keyless Chuck (CL31038)
- JACOBS JKP 100-J2 High Precision Keyless 10mm Chuck (9681)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (JCM31037)
- JACOBS CHUCK MULTICRAFT 1/2"" (30602)
- HHIP 0-1/2" NMTB #30 Integrated Drill Chuck (3701-3001)
- Jacobs Collets, Chucks & Accessories