Shop All Drill Chucks
Jacobs
36-3 Plain Bearing Heavy Duty 3/4" Chuck
Mfr # 14865
Zoro # G2540492
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain Bearing
- Capacity Max. 0.800"
- Capacity Min. 0.188"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 14865
- Zoro # G2540492
- UPC # 095456063099
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | 3JT |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain Bearing |
Capacity Max. | 0.800" |
Capacity Min. | 0.188" |
Construction | Steel |
For Use With | Bench and Floor-Mounted Power Tools |
Nominal Capacity | 3/4 in |
Includes | Chuck Key |
Mounting Type | Jacobs Taper |
Key Number | K4 |
Type | Heavy Duty |
Features | Heavy Duty |
Material - Machining | High Speed Steel |
Description
Drill Chuck, Jacobs Taper, Mounting Size 3JT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm 12 Point 100mm 3/4 Sq. Drive (16305M-16)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHS60)
- DURSTON MANUFACTURING RATCHET HEX BIT 1/4" HEX DR BOTH ENDS (VIHBR3)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10CUWG)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (JCM31037)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- JACOBS 18N Superchuck Ball Bearing 3/4" Chuck (30233)
- JACOBS 34-33 Plain Bearing Heavy Duty 1/2" Chuck (14445)
- JACOBS JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck (33366)
- JACOBS JK 130-J33 Medium Duty Industrial Keyless 13mm Chuck (33364)
- HHIP Small 4-In-1 K1-4 Drill Chuck Key (3070-0048)
- Jacobs Drill Chucks