Shop All Drill Chucks
Jacobs
34-33 Plain Bearing Heavy Duty 1/2" Chuck
Mfr # 14445
Zoro # G2578606
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.500"
- Capacity Min. 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 14445
- Zoro # G2578606
- UPC # 095456144453
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | JT33 |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.500" |
Capacity Min. | 0.040" |
Nominal Capacity | 1/2 in |
Key Number | K3 |
Includes | Chuck Key |
Mounting Type | Jacobs Taper |
Min. Drill Capacity | 0.0400 in |
Material - Machining | High Speed Steel |
For Use With | Machine Tools |
Features | One-Piece Sleeve Eliminates Crack Between Driving Teeth |
Max. Drill Capacity | 1/2 in |
Keying | Keyed |
Type | Heavy Duty |
Description
Drill Chuck, Jacobs Taper, Mounting Size JT33, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1/16" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26204)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- WESTWARD WESTWARD Tool Box, Steel, Red, 11 in W x 6-1/2 in D x 5-1/2 in H (32PK25)
- RIDGID 36" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 5" Jaw Capacity (836)
- JACOBS 1/2"x3/8"-24 Multi-Craft Drill Chuck (30598)
- JACOBS CHUCK MULTICRAFT 1/2"" (30602)
- JACOBS 1BM-3/8" Stainless Steel 1/4" Chuck (JCM6628Z)
- JACOBS Super Chucks (R) Keyed Drill Chuck 1/2" Cap., 33JT Mount Size (JCM6279)
- JACOBS 33BA-5/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6289)
- JACOBS 11N Superchuck Ball Bearing 3/8" Chuck (30215)
- HHIP 1/64-1/2" R8 Precision Keyless Integrated Drill Chuck (3701-1501)
- Jacobs Drill Chucks