Shop All Drill Chucks
Jacobs
2BA-3/8" Plain Bearing Medium Duty 3/8" Chuck
Mfr # JCM6219
Zoro # G2521102
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.375"
- Capacity Min. 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # JCM6219
- Zoro # G2521102
- UPC # 095456062191
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | 3/8"-24 |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.375" |
Capacity Min. | 0.040" |
Nominal Capacity | 3/8 in |
Mounting Type | Threaded |
Key Number | K2 |
Includes | Chuck Key |
Min. Drill Capacity | 0.0400 in |
For Use With | Machine Tools |
Keying | Keyed |
Material - Machining | High Speed Steel |
Max. Drill Capacity | 3/8 in |
Type | Medium Duty |
Description
Drill Chuck, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor/Wall Scraper Blade, 4 In, PK10 (10-442-10)
- EKLIND 8 Piece SAE L-Shape Hex Key Set, 90100 (90100)
- BOSCH SDS Max Hammer Steel 9", Tamper Plate Shank (HS1927)
- DRILL AMERICA 11/16"-12 HSS Plug Hand Tap (DWTST11/16-12P)
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck (14451)
- JACOBS JKT 160-J6 High Torque / High Precision Keyless 16mm Chuck (30530D)
- JACOBS JKP 130-J33 High Precision Keyless 13mm Chuck (9682D)
- JACOBS 1/2 in. X 1/2 in. Mount Metal Keyless Chuck (CL31038)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size (JCM6208)
- JACOBS Super Chucks (R) Keyed Drill Chuck 5/8" Cap., 3JT Mount Size (30227)
- H & H INDUSTRIAL PRODUCTS MT2 To JT2 Rotating Tailstock Chuck Adapter (3906-4922)
- Jacobs Drill Chucks