Shop All Drill Chucks
Jacobs
20N Superchuck Ball Bearing 1" Chuck
Mfr # JCM30239
Zoro # G7271229
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Super chuck
- Bearing Type Ball Bearing
- Mounting Size 5JT
- Key Number K5
- Nominal Capacity 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # JCM30239
- Zoro # G7271229
- UPC # 95456302396
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Dimensions
Mounting Size | 5JT |
Overall Length | 1.0000" |
Details
Item | Drill Chuck |
Chuck Type | Super chuck |
Bearing Type | Ball Bearing |
Key Number | K5 |
Nominal Capacity | 1 in |
Features | Jaws Center Ground, One Piece Sleeve, T.I.R. 0.0030" Maximum At Half Capacity |
Max. Drill Capacity | 1.0000" |
Keying | Jacobs Key |
Min. Drill Capacity | 3/8" |
Description
Drill Chuck, Mounting Size 5JT, Max. Drill Capacity 1.0000 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/100 200-1000 N·m mount 22x28 mm (50181100)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2" (48-20-5025)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T25, 1 in. (68725)
- JACOBS JK100-MT2 High Torque / High Precision Keyless 10mm Chuck with shank (31407D)
- JACOBS 10mm (3/8") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (30354)
- JACOBS JKP 100-J2 High Precision Keyless 10mm Chuck (9681)
- JACOBS JKT 130-J2 High Torque / High Precision Keyless 13mm Chuck (30527)
- JACOBS CHUCK KEYLESS 1/2""PROF (31038)
- JACOBS JK 160-MT4 High Torque / High Precision Keyless 16mm Chuck with shank (31415)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J0 Mount Size, Steel (70020)
- Jacobs Drill Chucks