Shop All Drill Chucks
Jacobs
1M-1 Stainless Steel 1/4" Chuck
Mfr # JCM6626Z
Zoro # G1361306
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Stainless Steel
- Bearing Type Stainless Steel
- Capacity Max. 0.250"
- Capacity Min. 0.028"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jacobs
- MFR # JCM6626Z
- Zoro # G1361306
- UPC # 095456066267
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | JT1 |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Stainless Steel |
Bearing Type | Stainless Steel |
Capacity Max. | 0.250" |
Capacity Min. | 0.028" |
Key Number | K1M |
Nominal Capacity | 1/4 in |
Includes | Chuck Key |
Mounting Type | Jacobs Taper |
Max. Drill Capacity | 1/4 in |
Application | Portable Drills or Stationary Machine Tools |
Material - Machining | High Speed Steel |
Keying | Keyed |
For Use With | K1M Chuck Key |
Min. Drill Capacity | 0.0280 in |
Type | Stainless Steel |
Description
Drill Chuck, Portable Drills or Stationary Machine Tools, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Cmm Extension, 35mm Length, M2 (Z3835)
- OX TOOLS Pro Taping Knife, Stainless Steel, OX Grip, 10" (OX-P530310)
- VEGA Tri-Wing 4 Insert Bit x 1 (125TW04)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116U)
- JACOBS 33BA-3/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6283)
- JACOBS 11N Superchuck Ball Bearing 3/8" Chuck (30215)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 1JT Mount Size (JCM6206)
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck (30602)
- JACOBS JKT 130-J33 High Torque / High Precision Keyless 13mm Chuck (30528)
- JACOBS 3KD-3 Plain Bearing Heavy Duty 5/8" Chuck (6228)
- HHIP Drill Chuck Key For 3/4" Drill Chuck (3070-0057)
- Jacobs Collets, Chucks & Accessories