Shop All Drill Chucks
Jacobs
1BM-5/16" Stainless Steel 1/4" Chuck
Mfr # JCM6627Z
Zoro # G1651623
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Stainless Steel
- Bearing Type Stainless Steel
- Capacity Max. 0.250"
- Capacity Min. 0.028"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jacobs
- MFR # JCM6627Z
- Zoro # G1651623
- UPC # 095456066274
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | 5/16"-24 |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Stainless Steel |
Bearing Type | Stainless Steel |
Capacity Max. | 0.250" |
Capacity Min. | 0.028" |
Mounting Type | Threaded |
Nominal Capacity | 1/4 in |
Key Number | K1M |
Includes | Chuck Key |
Keying | Keyed |
Max. Drill Capacity | 1/4 in |
Application | Portable Drills or Stationary Machine Tools |
Material - Machining | High Speed Steel |
For Use With | K1M Chuck Key |
Min. Drill Capacity | 0.0280 in |
Type | Stainless Steel |
Description
Drill Chuck, Portable Drills or Stationary Machine Tools, Threaded, Mounting Size 5/16 In.-24, Max. Drill Capacity 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR TOOL/NAIL BG W/BLT BK/RD (HT5663)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- PROTO 1/2" Drive, Metric 36mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5336MCF)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 5/16 (C47671)
- JACOBS 1/2" Professional Duty Keyed Chuck (31052D)
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck (JCM6309)
- JACOBS JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck (33366)
- JACOBS JK 130-MT2 High Torque / High Precision Keyless 13mm Chuck with shank (31408D)
- JACOBS JK 130-1/2" Medium Duty Industrial Keyless 13mm Chuck (33363D)
- JACOBS 3/8" Multi-Craft Drill Chuck (30247D)
- HHIP MT4/5/6 Drift/Center Key (3900-0264)
- Jacobs Drill Chucks