Shop All Drill Chucks
Jacobs
1/4" Multi-Craft Drill Chuck
Mfr # 30243D
Zoro # G2930925
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.250"
- Capacity Min. 0.028"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30243D
- Zoro # G2930925
- UPC # 095456302433
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | 3/8"-24 |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.250" |
Capacity Min. | 0.028" |
Mounting Type | Threaded |
Nominal Capacity | 1/4 in |
Includes | Chuck Key |
Key Number | KG1 |
Features | Through-Hardened Jaws for Hard and Wear-Resistant Gripping Surfaces |
Keying | Keyed |
For Use With | For Corded or Cordless Reversible or Nonreversible Power Drills |
Application | Corded or Cordless Reversible or Nonreversible Power Drills |
Min. Drill Capacity | 0.0280 in |
Material - Machining | High Speed Steel |
Max. Drill Capacity | 1/4 in |
Type | Medium Duty |
Description
Drill Chuck, Corded or Cordless Reversible or Nonreversible Power Drills, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #6 Round (79749)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.54 mm d.11, 6 mm (11011001)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6379)
- TWINKLE Malco 8.75 in. Steel Smooth Handheld Turbo Shear 1 pc (TS1)
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck (14451)
- JACOBS 2BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM6219)
- JACOBS 41Ba Chuck 3/8 in. Cap 1/2 in. Mount - W/Kk Key (CL41BA-12)
- JACOBS JK 130-MT2 High Torque / High Precision Keyless 13mm Chuck with shank (31408D)
- JACOBS 33BA-5/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6289)
- JACOBS 2A-2 Plain Bearing Medium Duty 3/8" Chuck (JCM6214)
- ECHO Keyless Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel (99944900320)
- Jacobs Collets, Chucks & Accessories