Shop All Drill Chucks
Jacobs
0M-0 Stainless Steel 1/8" Chuck
Mfr # JCM6624Z
Zoro # G2493881
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Stainless Steel
- Bearing Type Stainless Steel
- Capacity Max. 0.156"
- Capacity Min. 0.028"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jacobs
- MFR # JCM6624Z
- Zoro # G2493881
- UPC # 095456066243
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | JT0 |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Stainless Steel |
Bearing Type | Stainless Steel |
Capacity Max. | 0.156" |
Capacity Min. | 0.028" |
Includes | Chuck Key |
Key Number | KOM |
Nominal Capacity | 5/32 in |
Mounting Type | Jacobs Taper |
Material - Machining | High Speed Steel |
Application | Portable Drills or Stationary Machine Tools |
Keying | Keyed |
For Use With | KOM Chuck Key |
Min. Drill Capacity | 0.0280 in |
Max. Drill Capacity | 5/32 in |
Type | Stainless Steel |
Description
Drill Chuck, Portable Drills or Stationary Machine Tools, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- WILLIAMS Socket, 2 1/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 10 MM Size (JHW12M-610)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia. (SKTT-024)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208MN)
- JACOBS 3B-5/8" Plain Bearing Heavy Duty 5/8" Chuck (JCM6232)
- JACOBS JKP 130-J6 High Precision Keyless 13mm Chuck (9684)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- JACOBS 34-33 Plain Bearing Heavy Duty 1/2" Chuck (14445)
- JACOBS CHUCK 3/8"" MULTICRAFT (30247)
- JACOBS JK 160-R8 High Torque / High Precision Keyless 16mm Chuck with shnak (31416)
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 1/2-20 Mount Size, Steel (JK 10 R-1/2)
- Jacobs Collets, Chucks & Accessories