Shop All Door Closer Parts
Jackson
Threshold Mount Bottom Pivot Set for Use W/ 1 Deep Bottom Door Rail
Mfr # 20728
Zoro # G608639715
$52.79
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
- Brand Jackson
- MFR # 20728
- Zoro # G608639715
- Country of Origin United States
- Category Door Closer Parts
Description
The CRL Jackson Bottom Pivot is similar to CRL8010DP Dual-Purpose Bottom Pivot but intended for threshold mounting only. This pivot is for use with end-load arm applications and allows a 3/16 4.8 mm height adjustment. Important Notes: Doors up to 175 Pounds 79 kg.
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
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, (MRK-2750C/3-LH)
- MSI Greecian White Arabesque SAMPLE Polished Marble Mosaic Floor And Wall Tile (ZOR-MD-0440-SAM)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x100)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- JACKSON Brushed Stainless 1000 Series Heavy-Duty Floor Pivot (J10FPBS)
- JACKSON GE Type Side-Load Threshold Mount Bottom Pivot Set for Use W/ 1-1/2" Deep Bottom Door Rail (20944)
- JACKSON Slide Channel Assembly for Use in Offset Installation of Overhead Concealed Door Closers, Use W/ 2 (20368)
- JACKSON Dummy Closer for Use as a Top Pivot (20330P)
- LCN Aluminum Roller 31303034 (31303034)
- LCN Track Roller (20103034)
- LCN Drop Plate, Silver, Alum, 12-1/4 in. L (4040XP-18PA AL)
- Jackson Door Closer Parts