Jackson

Slide Channel Assembly for Use in Offset Installation of Overhead Concealed Door Closers, Use W/ 2


product price: $29.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 20368 Slide Channel is used in offset installation of overhead concealed door closers. For use with aluminum door and frames, the application is Mortise Type for 7/8 22 mm deep top rail. This slide channel is steel construction. Dimensions are: Width 29/32 23 mm, Height 25/32 20 mm, and Length 14 356.5 mm. Mounting screws are included with this slide channel. Intended for use with Offset Arm 20942. Arm is not included with the 20368 slide channel. For complete slide channel and arm package see 20900LC628 and 20900LC313.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.