Shop All Door Closers
Jackson
Satin Aluminum Regular Duty Spring 105DegNo Hold Open Overhead Concealed Closer W/ P Offset Slide
Mfr # 21201P62801
Zoro # G008571479
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 21201P62801
- Zoro # G008571479
- Country of Origin United States
- Category Door Closers
Description
The CRL Jackson 21201 Series Overhead Concealed Closer with P Offset Slide-Arm Hardware Package consists of a Closer mechanism, which depending on the selected spring size and function, is suitable for a range of doors from 30 to 48 762 mm to 1.22 m wide. The Closer is packaged complete with Cat. No. 201178 Mounting Clips, 201133 Offset Arm Package, 201129 Slide Channel, and complete installation instructions. The Closer has dual independent valves for closing operation one valve for closing, one valve for latching. 90Deg and 105Deg, Hold Open and No Hold Open models are available. Closers fit into standard 1-3/4 x 4 or larger header extrusions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Square Corner Push Plate Satin Stainless Steel 8"x16" (1001-11.630)
- ROSSLARE METAL MOUNTING HOUSING FOR PIEZO REX BUTTONS (ROS-MP-16)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (ML02)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer Body (20101M04)
- JACKSON Heavy-Duty 90DegNo Hold Open Overhead Concealed Closer Body (20101M11)
- JACKSON Heavy-Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M09)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ 'U' Side-Load Hardware Package (21101U18)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M01)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- LCN 4116-HEDA RH AL Surface Closers (4116-HEDA RH 689)
- Jackson Door Closers