Shop All Exit Devices
Jackson
Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device
Mfr # 311095LC4628
Zoro # G008571127
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 311095LC4628
- Zoro # G008571127
- Country of Origin United States
- Category Exit Devices
Description
CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. These Exit Devices are designed to withstand wear and tear, yet remain aesthetically pleasing for years to come. Each part is manufactured from the highest quality materials, which are hand fitted and adjusted for a smooth, whisper quiet operation. CRL Jackson Exit Devices are suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors.
SPECIFICATIONS:
Contoured Field Sizeable 48 1.22 m Long Crossbar
Dual Dogging Feature By Outside Cylinder - By Dogging Pins on Panic Housing
Wear Points Insulated by Nylon Sleeves and Rollers
1095 Rim Device
Requires Rim Cylinder for Keyed Entry
Cylinder Mounting Pad Not Required
MATERIALS:
Body and Arms: High Tensile Strength Aluminum
Mechanical Components: Stainless and Hardened Plated Steel
Latch and Strikes: Sintered Steel Important Notes: Wood Door Mounting Requires Use of Cat. No. 30894 Wood Door Mounting Kit.
SPECIFICATIONS:
1095 Rim Device
MATERIALS:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZCO Ozco 54207 Laredo Sunset Lite 4X4 Post Base, (1 Per Pack) (54207)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5000)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT WL-50-C)
- REV-A-SHELF Rev-A-Shelf - 2-Prong Towel Bar Pull Out (563-51-C)
- JACKSON Dark Bronze 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095RS4313)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device W/ Impact Kit Left Hand Reverse Bevel Fits (3120861L37628)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086R37313)
- JACKSON Satin Aluminum 48 1285 Electrified Right Hand Reverse Bevel Panic Exit Device (311285ER4628)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4313)
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- MARKS USA Rim, Satin SS, 33" to 36" W, Fire Rated (M9900F/32D)
- Jackson Exit Devices