Shop All Exit Device Accessories
Jackson
Satin Aluminum 10 Series Left Hand Reverse Bevel Paddle Rim Panic Exit Device
Mfr # 311095PLC628
Zoro # G808571129
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 311095PLC628
- Zoro # G808571129
- Country of Origin United States
- Category Exit Device Accessories
Description
CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. This paddle is designed with simplicity in mind, yet it will provide many years of smooth, reliable operation. Available in both a Rim and Concealed Vertical Rod version this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The 10 Series Exit Device is the perfect solution when considering a reliable maintenance free means to satisfy life safety requirements.
B>SPECIFICATIONS:
Contoured Field Sizeable 48 1.22 m Long Crossbar
Dual Dogging Feature By Outside Cylinder - By Dogging Pins on Panic Housing
Wear Points Insulated by Nylon Sleeves and Rollers
1095 Rim Device
Requires Rim Cylinder for Keyed Entry
Cylinder Mounting Pad Not Required
MATERIALS:
Body and Arms: High Tensile Strength Aluminum
Mechanical Components: Stainless and Hardened Plated Steel
Latch and Strikes: Sintered Steel
B>SPECIFICATIONS:
1095 Rim Device
MATERIALS:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Duronodic (TH1101-1-1/8-DUM)
- TOTE-N-STORE Tote-N-Store 20570 O-Ring V4 Adapter (TNS-20570)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- JACKSON Dark Bronze Base Cover Plate Package for 1295 Rim Panic Exit Device (302654313)
- JACKSON Head Assembly Hardware Package for 2095 Rim Panic Exit Devices (302610)
- JACKSON Satin Aluminum 10 Series Right Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PRC628)
- JACKSON Dark Bronze Base End Cap Package for Model 1285 Exit Device (302652313)
- JACKSON Concealed Vertical Rod Silencer (301552PKG)
- JACKSON Dark Bronze Right Side Body and Arm Assembly for 1085 Series Concealed Vertical Rod Device (30982313)
- LOCKEY Max Guard For Panic Bars Silver (MAX-G-S)
- Jackson Exit Device Accessories