Shop All Cold Weather Caps, Hats & Liners
Jackson Safety
Windjammer IV Winterliner Head Protection
Mfr # 16760
Zoro # G2655120
product price: $40.59
/pk 6, $6.77/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Material Cotton Twill
- Features Wrap-Around Collar|Extra-Long Nape
- Standards Meets 16 CFR 1610- Class 1
- Overall Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 16760
- Zoro # G2655120
- UPC # 626053603465
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 14 |
Overall Width | 4.5 |
Overall Height | 21 |
Width | 12 |
Overall Length | 2 |
Height | 21 |
Depth | 3 |
Details
Material | Cotton Twill |
Features | Wrap-Around Collar|Extra-Long Nape |
Standards | Meets 16 CFR 1610- Class 1 |
Color | Silver |
Weight | 0.9 |
For Use With | Safety |
Description
The Jackson® Safety Windjammer IV winter head protector is designed to provide additional hard hat warmth for cold-weather environments.
- •Ideal for cold-weather environments
- •Long nape and wraparound design provides extra warmth and a snug fit
- •Silver with black fastener straps and elastic border stitching
- •Meets 16 CFR 1610, class 1
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (ANBM10017)
- TYVEK Sleeve, PK 100 (IC501BWH0001000S)
- MCR SAFETY Snakeskin Eyeglass Cord Blk W Foam Inser (215C)
- FIBRE-METAL BY HONEYWELL Reusable Sweatband, SuperEight, Soft Cotton Jersey, Attaches To Hard Hat Suspension (FM69)
- JACKSON SAFETY Winter Liner 325 Ultra Univ 3 (14499)
- JACKSON SAFETY 225 Plus Winterliner Univ BLU (14502)
- JACKSON SAFETY Nomex Head Winterliner Head Protection (14504)
- JACKSON SAFETY A-9 Windgard Head Protector (16757)
- JACKSON SAFETY AA-7 Windgard Head Protection (16756)
- JACKSON SAFETY AA-9 Wingard Head Protection (14497)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- Jackson Safety Head Protection