Shop All Cold Weather Caps, Hats & Liners
Jackson Safety
WindGard AA-8
Mfr # 14494
Zoro # G5371256
original price:
$4.55
8% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material Polyester
- Size Universal
- Areas Covered Ears, Head
- Style Over-The-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14494
- Zoro # G5371256
- UPC # 626053603939
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Wind Guard |
Color | Navy Blue |
Material | Polyester |
Areas Covered | Ears, Head |
Style | Over-The-Head |
Features | Flame Resistant Polyester, Snug Fitting Cap Style |
Lining Material | 100% Polyester Fleece |
Interior Color | Navy |
Description
Wind Guard, Outer Material Polyester, Areas Covered Ears, Head, Outer Color Navy, Lining Material 100 Percent Polyester Fleece, Features Flame Resistant Polyester, Snug Fitting Cap Style, Size Universal, Interior Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Evaporative Cooling Bandana, Universal Sz (6702)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- JACKSON SAFETY WindGard AA-9 (14495)
- JACKSON SAFETY Winter Liner 325 Ultra Univ 3 (14499)
- JACKSON SAFETY AA-9 Wingard Head Protection (14497)
- JACKSON SAFETY Nomex Head Winterliner Head Protection (14504)
- JACKSON SAFETY AA-8 Windgard Head Protection (14496)
- JACKSON SAFETY AA-7 Windgard Head Protection (16756)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-616)
- Jackson Safety Head Protection