Shop All Hard Hats
Jackson Safety
Western Hard Hat, Ratchet (4-Point), Gray, 4 PK
Mfr # 19525
Zoro # G4117648
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Cowboy
- Head Protection Material High-Density Polyethylene (HDPE)
- Fits Hat Size 6-1/2" to 8"
- Suspension Adjustment Type Ratcheting
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 19525
- Zoro # G4117648
- UPC # 626053603595
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Cowboy |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Ratcheting |
Number of Suspension Points | 4 |
Color | Gray |
Head Protection Venting | Non-Vented |
Standards | ANSI Z89.1 - 2009 |
Hard Hat ANSI Class | C, G, E |
Features | Sun Protection |
Hard Hat Style | Cowboy |
Hard Hat Suspension | 4 pt. Ratchet |
Description
The Cowboy style hard hats are molded from lightweight, high-density polyethylene material for comfort, impact resistance and high visibility. Made from a smooth domed cowboy style design, this helmet features an extra wide 360° brim that provides extra shelter from sun and rain, for your face, neck and ears.
- •Cowboy-style hard hat offering a unique look while still staying compliant
- •High density polyethylene material is durable and lightweight
- •Extra-wide 360 degrees brim provides extra shelter from sun and rain
- •4-point ratchet suspension provides adjustment between head sizes 6-1/2 to 8
- •Includes an extra absorbent brow pad that provides a soft contact point to the forehead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- WERNER Arc Flash H934104 Harness Construction, (H934104)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XL, 1 PR (297-11)
- LYLE Plastic Nitrogen Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0600-NP_14X10)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Black, 4 PK (17330)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Tan, 4 PK (19502)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Gray, 12 PK (14842)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (20401)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime, 12 PK (14845)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- Jackson Safety Hard Hats