Shop All Hard Hats
Jackson Safety
Western Hard Hat, Ratchet (4-Point), Black, 4 PK
Mfr # 17330
Zoro # G4117675
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Cowboy
- Head Protection Material High-Density Polyethylene (HDPE)
- Fits Hat Size 6-1/2" to 8"
- Suspension Adjustment Type Ratcheting
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 17330
- Zoro # G4117675
- UPC # 626053603540
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Cowboy |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Ratcheting |
Number of Suspension Points | 4 |
Color | Black |
Head Protection Venting | Non-Vented |
Standards | ANSI Z89.1 - 2009 |
Hard Hat ANSI Class | C, G, E |
Features | Sun Protection |
Hard Hat Style | Cowboy |
Hard Hat Suspension | 4 pt. Ratchet |
Description
The Cowboy style hard hats are molded from lightweight, high-density polyethylene material for comfort, impact resistance and high visibility. Made from a smooth domed cowboy style design, this helmet features an extra wide 360° brim that provides extra shelter from sun and rain, for your face, neck and ears.
- •Cowboy-style hard hat offering a unique look while still staying compliant
- •High density polyethylene material is durable and lightweight
- •Extra-wide 360 degrees brim provides extra shelter from sun and rain
- •4-point ratchet suspension provides adjustment between head sizes 6-1/2 to 8
- •Includes an extra absorbent brow pad that provides a soft contact point to the forehead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Pedestrian Crossing Floor Sign, Floor Ma, PEDESTRIANCROSSING24 (PEDESTRIANCROSSING24)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6943)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Tan, 4 PK (19502)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Gray, 4 PK (19525)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (20394)
- JACKSON SAFETY Hat Hard Black Western Ratchet (3007313)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (14833)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- Jackson Safety Head Protection