Shop All Welding Helmet Accessories
Jackson Safety
Welding Helmet, Black, Clear Lens
Mfr # 14529
Zoro # G902485834
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADF Controls Passive
- Color Black
- Welding Shade Designation W10
- Grind Mode No
- Includes Clear Safety Plate, Shade 10 Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14529
- Zoro # G902485834
- UPC # 626053606190
- Country of Origin United States
- Category Welding Helmet Accessories
Details
Item | Welding Helmet |
ADF Controls | Passive |
Color | Black |
Welding Shade Designation | W10 |
Grind Mode | No |
Includes | Clear Safety Plate, Shade 10 Filter |
Viewing Area | 5.25 in x 4.5 in |
Includes Batteries | No |
Graphics | None |
Helmet Type | Passive |
includes Electromagnetic Sensor | No |
Lens Color | Clear |
Series | 451P |
Helmet Material | 10% Recycled Fiber |
Standards | ANSI Z87.1 - 2010 |
Features | Lighweight |
Suspension Adjustment Type | Pinlock |
Magnification | No |
Description
Welding Helmet, ADF Controls Passive, Color Black, Features Lighweight, Graphics None, Grind Mode No, Helmet Material 10 Percent Recycled Fiber, Helmet Type Fixed Shade, Includes Clear Safety Plate, Shade 10 Filter, Includes Batteries No, Lens Color Clear, Magnification No, Series 451P, Standards ANSI Z87.1 - 2010, Suspension Adjustment Type Pinlock, Viewing Area 5.25 in x 4.5 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style Cutting Tip, Acetylene, #6 (164-6)
- SEELYE Welding Rod, PP, 1/8 In, Black, PK56 (900-12501)
- WELLER Soldering Tip, RT1 Needle, 1-21/32in. (T0054461499N)
- WESTERN ENTERPRISES ADPT CGA 510 X 510/90DEG (820)
- JACKSON SAFETY Welding Accessories - HSL 2 Passive Welding Helmets (24523)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14564)
- JACKSON SAFETY Face Shield Crown and Headgear (29051)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- JACKSON SAFETY Fix Shade 11 ADF Cartridge 2x4 Solar Weld Helmet (16376)
- 3M SPEEDGLAS Front Panel, Plate Size 2.13" x 4.09" (04-0212-02NC)
- Jackson Safety Welding Helmet Accessories