Shop All Welding Helmets
Jackson Safety
Welding Hard Hat Adapt 187K blades Pairs
Mfr # 15972
Zoro # G8589384
original price:
$11.59
10% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric No
- Color Black
- Dielectric Protection No
- For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats
- Includes (2) Attachment Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 15972
- Zoro # G8589384
- UPC # 626053605001
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet Adapter |
Dielectric | No |
Color | Black |
Dielectric Protection | No |
For Use With | Sentry III Hard Hats, SC-6, Charger Series Hard Hats |
Includes | (2) Attachment Blades |
Material | Plastic |
Compatible with Series | HLX, HSL, Nitro, SC-6 |
Compatible with Brand | Jackson Safety |
Compatible with Manufacturer Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Compatible with Manufacturer Model Number [NEW] | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Compatible Grainger Part Number | 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 43RX76, 43RX78, 8A872, 8EKL0, 8ERE8, 8EUK5, 8EUK6, 8RMN4, 8U120, 8VKH5, 8YDP3, 8ZR45, 9CEH4, 9GDG8, 9GDH0, 9HUJ0, 9JWA7, 9L759, 9NXZ0 |
Compatible with Manufacturer Part Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Compatible Manufacturer Part Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Compatible Manufacturer Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
For Use with Mfr. Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
For Use With Mfr. Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Description
Welding Helmet Adapter, Color Black, Dielectric Protection No, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats, Includes (2) Attachment Blades, Material Plastic, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 43RX76, 43RX78, 8A872, 8EKL0, 8ERE8, 8EUK5, 8EUK6, 8RMN4, 8U120, 8VKH5, 8YDP3, 8ZR45, 9CEH4, 9GDG8, 9GDH0, 9HUJ0, 9JWA7, 9L759, 9NXZ0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- UNIWELD Hose Repair Kit (HRK-5)
- VICTOR Regulator (0781-9410)
- JACKSON SAFETY Fix Shade HSL 100 Welding Helmet, BLU (14976)
- JACKSON SAFETY Leather Welding Helmet, 2x4.25 Lift Frnt Special Helmet, BRN (26035)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- JACKSON SAFETY Huntsman's Passive Style Welding Helmets (14534)
- JACKSON SAFETY Fix Shade HSL 100 Welding Helmet, 187 Mount Blades Black 4/Cs (14978)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (46131)
- K-T INDUSTRIES WH AUTO DARK HELMET (4-1078)
- Jackson Safety Welding Helmets