Shop All Safety Goggles
This Product is Discontinued
Jackson Safety
Welding Goggles, Polycarbonate, Tan (Discontinued)
Mfr # 15987
Zoro # G6527619
This Product is Discontinued
Key Features
- Frame Material High Density Polyethylene
- Frame Color Tan
- Lens Material Polycarbonate
- Standards ANSI Z87.1+
- Filter Shade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 15987
- Zoro # G6527619
- UPC # 036000159875
- Country of Origin United States
- Category Safety Goggles
Details
Item | Welding Goggles |
Frame Material | High Density Polyethylene |
Frame Color | Tan |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ |
Filter | Shade 5 |
Lift Front / Fixed Front | Fixed Front |
Welding Shade Designation | Shade 5 |
Description
Welding Goggles, Filter Shade 5, Lift Front / Fixed Front Fixed Front, Frame Color Tan, Lens Material Polycarbonate, Frame Material High Density Polyethylene, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.