Shop All Safety Goggles
This Product is Discontinued
Jackson Safety
Welding Goggles, Polycarbonate, Red (Discontinued)
Mfr # 15992
Zoro # G6534418
This Product is Discontinued
Key Features
- Frame Material PVC
- Frame Color Red
- Lens Material Polycarbonate
- Standards ANSI Z87.1+
- Lift Front / Fixed Front Lift Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 15992
- Zoro # G6534418
- UPC # 036000159929
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Details
Item | Welding Goggles |
Frame Material | PVC |
Frame Color | Red |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ |
Lift Front / Fixed Front | Lift Front |
Includes | Lift Front |
Filter | Shade 5 |
Description
Welding Goggles, Filter Shade 5, Lift Front / Fixed Front Lift Front, Frame Color Red, Lens Material Polycarbonate, Frame Material PVC, Includes Lift Front, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.