Jackson Safety

Welding Goggles, Lift Front, PC Lens


product price: $9.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Style Fixed Shade
  • Includes Anti-Static Lens Coating No
  • Frame Style OTG (Over-the-glass)
  • Includes Shade 5 Filter Plate
  • Features Flame-Retardant Head Strap
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Welding Goggles, Lift Front / Fixed Front Lift Front, Viewing Area 1.97 in, Frame Color Red, Lens Material Polycarbonate, Frame Material PVC, Features Flame-Retardant Head Strap, Includes Shade 5 Filter Plate, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.