Shop All Safety Goggles
Jackson Safety
Welding Goggles, Fixed Front, PC Lens
Mfr # 15993
Zoro # G210133236
original price:
$8.75
22% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Socket Lining Material No
- Series WS
- X-Ray Detectable No
- Features Flame-Retardant Head Strap
- Viewing Area 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 15993
- Zoro # G210133236
- UPC # 626053642792
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Welding Goggles, Lift Front / Fixed Front Fixed Front, Viewing Area 1.97 in, Frame Color Red, Lens Material Polycarbonate, Frame Material PVC, Features Flame-Retardant Head Strap, Includes Shade 5 Filter Plate, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH CORONA 22210 Lift-Off Tape, PK2 (22210)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, LG (61446)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- BRADY Banding Tape, Brown, 1 In. W, 90 ft. L (36305)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15992)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15991)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- OBERON Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series (7005)
- Jackson Safety Safety Goggles