Shop All Welding Screens
Jackson Safety
Welding Curtain and Frame Kit
Mfr # 37307
Zoro # G307382318
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Curtain with Frame
- Length 8'
- Weight 13 oz
- Color Orange
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 37307
- Zoro # G307382318
- UPC # 626053644611
- Country of Origin United States
- Category Welding Screens
Dimensions
Length | 8' |
Size | 6' x 8' |
Width | 6' |
Details
Includes | Curtain with Frame |
Weight | 13 oz |
Color | Orange |
Material | Vinyl |
Standards | NFPA 701|CA Fire Marshall |
Withstand Temp. | 150 degrees fahrenheit |
Features | Heat Resistant |
Type | Curtain w/Frame |
Application | Welding |
Frame Style | Single Panel - Adjustable |
Description
This convenient combo kit includes a transparent welding curtain and Stur-D-Screen frame to instantly create a customized space designated specifically for welding operations.
- •Orange color puts light back into the welding area to increase visibility and worker productivity
- •Curtain is made with grommets for easy hanging
- •Durable PVC material resists tearing and is flame, mildew, and water resistant
- •Frame constructed with 19-gauge steel and ideal for daily rigorous use
- •Frame features powder coated finish for excellent rust and abrasion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON Welding Curtain Frames (37198)
- ROOTO Rooto 208128 0.5 Female x 0.375 Male Brass Adapter (208128)
- XTRWELD SELECT 308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE308L16125-1DP)
- KT INDUSTRIES Silver Marking Pencil, 3PK (5-0068)
- JACKSON SAFETY Welding Curtain and Frame Kit (37315)
- JACKSON SAFETY Welding Curtain and Frame Kit (37296)
- JACKSON SAFETY Welding Blankets - Carbon Fiber Felt (36208)
- JACKSON SAFETY Welding Curtain, Wilson, 8 ft W, 0.014 Inch THK, Green (36304)
- JACKSON SAFETY Welding Curtain and Frame Kit (37299)
- JACKSON SAFETY Welding Curtain and Frame Kit (37312)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- Jackson Safety Welding Screens