Shop All Welding Screens
Jackson Safety
Welding Curtain and Frame Kit
Mfr # 37299
Zoro # G507382316
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Curtain w/Frame
- Features Heat Resistant
- Standards NFPA 701|CA Fire Marshall
- Color Green
- Width 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 37299
- Zoro # G507382316
- UPC # 626053644628
- Country of Origin United States
- Category Welding Screens
Dimensions
Width | 6' |
Size | 6' x 6' |
Length | 6' |
Details
Type | Curtain w/Frame |
Features | Heat Resistant |
Standards | NFPA 701|CA Fire Marshall |
Color | Green |
Material | Vinyl |
Withstand Temp. | 150 degrees fahrenheit |
Weight | 13 oz |
Application | Welding |
Includes | Curtain with Frame |
Frame Style | Single Panel - Adjustable |
Description
This convenient combo kit includes a transparent welding curtain and Stur-D-Screen frame to instantly create a customized space designated specifically for welding operations.
- •Green color decreases light from the welding arc and is ideal when visibility and light reduction are preferred
- •Curtain is made with grommets for easy hanging
- •Durable PVC material resists tearing and is flame, mildew, and water resistant
- •Frame constructed with 19-gauge steel and ideal for daily rigorous use
- •Frame features powder coated finish for excellent rust and abrasion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Adjustable Regulator, Single Stage, POL, 27 to 60 psi, Use With: Propane (3062-93)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #1 (0333-0303) (1-GPN)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-45)
- JACKSON SAFETY Welding Curtain and Frame Kit (37292)
- JACKSON SAFETY Welding Curtain, Wilson, 8 ft W, 0.014 Inch THK, Green (36304)
- JACKSON SAFETY Insight Vari AutoDark Cartridg Shad 9-13 HLX HSL Weld Shell (46128)
- JACKSON SAFETY Welding Curtain and Frame Kit (37312)
- JACKSON SAFETY Welding Curtain and Frame Kit (37296)
- JACKSON SAFETY Welding Curtain and Frame Kit (37315)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- Jackson Safety Welding Screens