Shop All Welding Screens
Jackson Safety
Welding Curtain and Frame Kit
Mfr # 37292
Zoro # G107382310
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Curtain w/Frame
- Application Welding
- Standards NFPA 701|CA Fire Marshall
- Color Orange
- Features Heat Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 37292
- Zoro # G107382310
- UPC # 626053644604
- Country of Origin United States
- Category Welding Screens
Dimensions
Length | 6' |
Width | 6' |
Size | 6' x 6' |
Details
Type | Curtain w/Frame |
Application | Welding |
Standards | NFPA 701|CA Fire Marshall |
Color | Orange |
Features | Heat Resistant |
Withstand Temp. | 150 degrees fahrenheit |
Material | Vinyl |
Weight | 13 oz |
Includes | Curtain with Frame |
Frame Style | Single Panel - Adjustable |
Description
This convenient combo kit includes a transparent welding curtain and Stur-D-Screen frame to instantly create a customized space designated specifically for welding operations.
- •Orange color puts light back into the welding area to increase visibility and worker productivity
- •Curtain is made with grommets for easy hanging
- •Durable PVC material resists tearing and is flame, mildew, and water resistant
- •Frame constructed with 19-gauge steel and ideal for daily rigorous use
- •Frame features powder coated finish for excellent rust and abrasion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- BLUE DEMON Cast Iron, Repair Electrode, 1/8"x14", PK2 (BD-4000-125-POP)
- MAGNAFLUX WCP-2 White Contrast Paint (WCP-2)
- HOBART WELDING PRODUCTS 12" Stick Electrode 3/32" Dia., AWS ER1100, 10 lb. (S483930-G33)
- JACKSON SAFETY Welding Blankets - Carbon Fiber Felt (36208)
- JACKSON SAFETY Welding Curtain and Frame Kit (37312)
- JACKSON SAFETY Welding Curtain and Frame Kit (37299)
- JACKSON SAFETY Welding Curtain and Frame Kit (37307)
- JACKSON SAFETY Welding Curtain, Wilson, 8 ft W, 0.014 Inch THK, Green (36304)
- JACKSON SAFETY Welding Curtain and Frame Kit (37315)
- STEINER Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray (332-4X6)
- Jackson Safety Welding Screens