Shop All Welding Cable Connector
Jackson Safety
Welding Cable Connectors - Camlock
Mfr # 14742
Zoro # G4119459
product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Connection Double Dome-Nose
- Cable Capacity 1/0 through 3/0
- Product Type Double Dome Nose,Ub-3-Bp,Pk6
- Connector Piece Male and Female
- Connection Half Camlock and Locking Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14742
- Zoro # G4119459
- UPC # 626053604615
- Country of Origin China
- Category Welding Cable Connector
Details
Item | Double Dome Nose,Ub-3-Bp,Pk6 |
Cable Connection | Double Dome-Nose |
Cable Capacity | 1/0 through 3/0 |
Product Type | Double Dome Nose,Ub-3-Bp,Pk6 |
Connector Piece | Male and Female |
Connection Half | Camlock and Locking Bar |
Description
Connection: Depending on whether you need a male or female adapter, Jackson Safety has a solution for you; The camlock secure connection mates the male and female halves with a cable connection capacity of 1/0 through 2/0
- •Features: Jackson Safety features a range of insulated, form-fitted, rubber jackets for its cable connectors to protect against dirt, oil and moisture; These connectors also include two large dome-nose screws for high-conductivity connection
- •Design: This category of cable connectors is available in a variety of fitting configurations involving male/female halves and include 6 units per case when purchased
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.03, .035, .045, .062 (136135)
- FORNEY 180 ST+ Stick TIG Welder (321)
- BLUE DEMON Cast Iron, TIG Weld Rod, Ni99, 1/16x36", 1lb (ERNI99-063-01T)
- H&S AUTOSHOT Multifunction Steel And Aluminum Stud Welder (9802-01)
- JACKSON SAFETY Weld Terminal Cover Pair (14746)
- JACKSON SAFETY Weld QuickTrik QNB2BP 1Dome Nose Conct Camlock Bar M/FEM (14733)
- JACKSON SAFETY Welding Cable Connectors - Camlock (14745)
- JACKSON SAFETY Weld QuickTrik QNB2BP 1Dome Nose Mal Cable CamlockLock Bar (14739)
- TWECO Ball-Point Lug, 45 Deg (95151100)
- TWECO Cable Connector, Female, Double Point, PK2 (94251420)
- POWERWELD Cable Lugs, 3/0 to 4/0, Solder Type (RL3040)
- Jackson Safety Welding Cable Connector