Shop All Welding Protection Accessories
Jackson Safety
Welding Blankets - Uncoated Fibreglass
Mfr # 36305
Zoro # G2655218
original price:
$40.76
10% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Withstand Temp. 1000° F
- Color White
- Standards ANSI/FM 4950|ANSI 4950
- Width 6
- For Use With Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 36305
- Zoro # G2655218
- UPC # 626053608859
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 6 |
Height | 8 |
Nominal Length (ft.) | 6 ft |
Details
Withstand Temp. | 1000° F |
Color | White |
Standards | ANSI/FM 4950|ANSI 4950 |
For Use With | Welding |
Material | Uncoated Fiberglass |
Thickness | 0.028 |
Application | Welding Protection |
Weight | 18 oz |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •1000°F working temperature
- •Made with low irritating yarns
- •Provides protection from welding sparks, spatter, and slag
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper, PK2 (NS-M1200C)
- BESSEY Table Clamp, 6500 lb., 1-47/64in.H (TWM28-30-12)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (750-04-013)
- XTRWELD SELECT 7014 Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack, Tan (SE7014093-1DP)
- JACKSON SAFETY Welding Blankets - Silica Cloth (36306)
- JACKSON SAFETY Welding Blanket, Wilson, Weld-O-Glass, 8 ft W, Fiberglass (36159)
- MCR SAFETY Leather Welding Blanket 6 X 3 (38063)
- WALTER SURFACE TECHNOLOGIES FATBOY Sweatband for welding helmet (03-HGSB)
- STEINER Welding Blanket, 10 x 10 ft., Black (316-10X10)
- POWERWELD 18oz Silica Coated Fiberglass Welding Blanket, 6' x 8' (PW18SIB68)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- Jackson Safety Welding Protection Accessories