Shop All Welding Protection Accessories
Jackson Safety
Welding Blankets - Silica Cloth
Mfr # 36306
Zoro # G2655172
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.04
- Withstand Temp. 1800° F
- Height 8
- Standards ANSI/FM 4950|ANSI 4950
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 36306
- Zoro # G2655172
- UPC # 626053608866
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 8 |
Width | 6 |
Nominal Length (ft.) | 6 ft |
Details
Thickness | 0.04 |
Withstand Temp. | 1800° F |
Standards | ANSI/FM 4950|ANSI 4950 |
Material | Silica Cloth Fiberglass |
For Use With | Welding |
Color | Tan |
Weight | 18 oz |
Application | Welding Protection |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •1,800°F working temperature
- •Grommets allow easy hanging in vertical applications
- •Pliable material can easily wrap around complex curves
- •Offers protection from heavy sparks, slag, and molten spatter
- •Ideal for use as a heat shield, furnace blanket, extreme welding applications, and other thermal barrier needs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Blue (22RN78)
- BERNARD Jump Liner, 0.035-0.045 in, (QJL-3545)
- THERMAL DYNAMICS Start Cartridge for 11G207 (9-0097)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #2 (0333-0304) (2-GPN)
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20930)
- JACKSON SAFETY Welding Blankets - Uncoated Fibreglass (36305)
- JACKSON SAFETY Welding Blanket, Wilson, Weld-O-Glass, 8 ft W, Fiberglass (36159)
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- WILSON Welding Hand Protection Back-Hand Pads (36680)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- WILSON Wilson Safety Stur-D Welding Screens (36336)
- Jackson Safety Welding Protection Accessories