Shop All Faceshields and Visors
Jackson Safety
Universal Protective Face Shield
Mfr # 14955
Zoro # G7987577
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Nylon
- Visor Material Acetate
- Lens Coating Uncoated
- Visor Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14955
- Zoro # G7987577
- UPC # 626053616830
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 15 1/2 in |
Description
Faceshield Assembly, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14940, 29092, Compatible with Series Anthem(TM), Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Built-in Sweatband, Comfortable Fit, Easily Adjustable, Lightweight, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown, Includes Model 29092 Acetate Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY Adult Respirator, Molded Nose Clip, PK20 (62280)
- BRADY White Polypropylene Wire Marker, THT-18-449-3 (THT-18-449-3)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18DA)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- JACKSON SAFETY 390 Series Face Shield Single Crown, Window/Ratcheting, Clear Lens 8 x 12 x .040 - Uncoated (S39110)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 Dark GRN Unbound (29100)
- JACKSON SAFETY Acetate Face Shield 8x12 CLR Reusable Face Protect (29078)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 CLR Unbound (29109)
- JACKSON SAFETY Faceshield, Acetate, Uncoated, Clear, 8 in Visor Height, 15.5 in Visor Width, Cold Flexibility (29052)
- DRESSDOWN Bucket Unisex Hat Face Shield Navy Blue (DR1607459)
- Jackson Safety Eye Protection