Shop All Ear Plugs
Jackson Safety
Soft TPE Ear Plugs, Triple Flange Shape, Orange, 4 PK
Mfr # 67220
Zoro # G1105232
product price: $281.99
/pk 4, $70.50/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Earplug Material Soft TPE
- Noise Reduction Rating NRR 26 dB
- Cord Options Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 67220
- Zoro # G1105232
- UPC # 626053602789
- Country of Origin Taiwan, Province of China
- Category Ear Plugs
Dimensions
Ear Plug Size | Universal |
Details
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Earplug Material | Soft TPE |
Item | Ear Plugs |
Noise Reduction Rating NRR | 26 dB |
Cord Options | Uncorded |
Earplug Shape | Triple Flange |
Color | Orange |
Earplug Color | Orange |
Pairs Per Package | 100 |
Insertion Method | Push-in |
Standards | CSA Class AL |
Description
Jackson® Safety premium reusable ear plugs are designed to increase compliance by delivering on performance and comfort.
- •Ridged a for better grip for insertion and removal
- •Soft TPE flanges for comfortable fit and seal
- •Washable
- •Three soft flanges collapse to conform to ear canal
- •Individually packaged for hygienic storage
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- MUTUAL INDUSTRIES Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width (M17729-0-3)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Rigid Plastic, NOTICE Non-Hazardous Materials Only Sign, Landscape (OS-NS-P-1014-L-16236)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, (RWGD100TXXL)
- JACKSON SAFETY H2O Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 26 dB, M, Blue, 100 Pairs (13822)
- JACKSON SAFETY H20 Reusable Soft TPE Ear Plugs, Flanged Shape, 26 dB, Orange, 4 PK (67221)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 8 PK (67210)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Blue, 100 PK (13821)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 8 PK (67212)
- 3M No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs (P2000)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (6622)
- Jackson Safety Ear Plugs