Shop All Welding Helmet Accessories
Jackson Safety
Sentry III Hard Hats - Replacement Parts
Mfr # 18446
Zoro # G8365065
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type 6 pt.
- Material Nylon
- Color Black
- Size 6 1/2 - 8"
- Suspension Adjustment Chinstrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 18446
- Zoro # G8365065
- UPC # 626053603564
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Size | 6 1/2 - 8" |
Details
Half Mask Suspension Type | 6 pt. |
Material | Nylon |
Color | Black |
Suspension Adjustment | Chinstrap |
Description
Genuine Jackson® Safety replacement parts for use with Senty II hard hats
- •6-Point Ratchet Suspension Replacement Parts for Jackson Safety Sentry III Hard Hats; 6 / Case
- •Jackson Safety Sentry III Hard Hats meet ANSI Z89.1 - 2009, Class C, G & E
- •Fits head sizes 6 1⁄2 to 8
- •6-point ratchet suspension system helps with fit and comfort
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002755)
- XTRWELD LENS45PCL Lens, Cover Plate, Clear, Polycarbonate (LENS45P-CL)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- BERNZOMATIC Pencil Torch, Spark Ignitor, Propane (UL2317)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- JACKSON SAFETY Replacement Headgear for Advantage Series Welding Helmets (23442)
- JACKSON SAFETY Fix Shade 11 ADF Cartridge 2x4 Solar Weld Helmet (16376)
- JACKSON SAFETY Welding Helmet Parts Kit HSL-100 HaloX (24550)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14566)
- JACKSON SAFETY Replacement ADF for Auto Darkening Helmets (46158)
- BDG Split Leather Welding Helmet Bib, EA, Universal (63-1-87)
- Jackson Safety Welding Helmet Accessories