Shop All Safety Goggles
Jackson Safety
SAFETY Series Safety Goggles, AntiFog Lens, Polycarbonate Lens, PVC Frame, Green Frame
Mfr # 16666
Zoro # G807450654
Sold in multiples of 36 for $307.80
$307.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 16666
- Zoro # G807450654
- UPC # 761445100242
- Country of Origin United States
- Category Safety Goggles
Description
When you need to offer your workers protection from dust, the JACKSON SAFETY V70 monogoggle 202 safety goggles are a smart choice They have a twopiece goggle frame with a separate soft, cushioned nosepiece for enhanced fit and comfort The unventilated design provides protection from fine dust particles In fact, these safety goggles have a D5 rating for fine dust protection and a D4 rating for dust protection The headband buckles are located toward the rear of the frame to limit interference with peripheral vision and the goggles are made to fit over most prescription eyewear The goggles are clear with a green frame, making them ideal for indoor use and maximum light transmission The polycarbonate lenses provide 999 UVAUVBUVC protection The splash safety goggles meet the ANSI Z871 standards for impact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2500C)
- SAFETYSHIRTZ The High Country High Visibility Tee, Orange, XL (67010101XL)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15992)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15993)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 3.0 Anti-Fog Lens (21001)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- ERGODYNE Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Smoke Lens (60303)
- Jackson Safety Safety Goggles