Shop All Welding Helmet Accessories
Jackson Safety
Safety Outer Plates - Translight™+ 555 Series
Mfr # 46925
Zoro # G3942693
product price: $27.75
/pk 10, $2.78/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Size 4-1/2" x 5-1/4"
- Standards CSA Z94.3|ANSI Z87.1|CE
- Color Clear
- Material Polycarbonate
- Application Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 46925
- Zoro # G3942693
- UPC # 626053617776
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4-1/2" x 5-1/4" |
Details
Standards | CSA Z94.3|ANSI Z87.1|CE |
Color | Clear |
Material | Polycarbonate |
Application | Safety |
Plate Type | Cover |
Optical Clarity | 1/1/1/1 |
Description
Jackson Safety TranslightTM+ 555 External Safety Plate. Sold in a pack of 10 and sold separately from Jackson Safety TranslightTM+ 555 Welding Helmet. When paired with the helmet, meets or exceeds ANSI Z87.1, CAN/CSA Z94.3 and is CE certified.
- •REPLACEMENT PART - TranslightTM+ 555 External Safety Plate, sold in pack of 10
- •PACKAGE - Sold separately from TranslightTM+ 555 welding helmet
- •CERTIFIED - When paired with TranslightTM+ 555 welding helmet, meets or exceeds ANSI Z87.1, CAN/CSA Z94.3 and is CE certified
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Electrode for 11G207, PK5 (9-0096)
- WELLER Soldering Tip, Chisel, XTD (T0054470699)
- ZORO SELECT CANTESCO(R) PREMIUM NOZZLE TIP DIP (TD-16)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WC018X7)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Face Shield Crown and Headgear (29051)
- JACKSON SAFETY Rebel Welding Mask Lens Kit, Clear (46930)
- JACKSON SAFETY Replacement Headgear, For Welding Helment, Black/Gray (20696)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14571)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- OPTREL Replacement Headgear, For OPTREL Helmets (5003.250)
- Jackson Safety Welding Helmet Accessories