Safety Outer Plates - Polycarbonate
Mfr # 16073
Zoro # G2655190
Key Features
- Includes 25 Welding Helmet Safety Plates
- Plate Size 2" x 4-1/4"
- Color Clear
- For Use With Welding
- Standards CSA Z94.3|ANSI Z87.1
Product Information
- Brand Jackson Safety
- MFR # 16073
- Zoro # G2655190
- UPC # 626053605117
- Country of Origin Viet Nam
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2" x 4-1/4" |
Height | 2 |
Length | 4.25 |
Details
Includes | 25 Welding Helmet Safety Plates |
Color | Clear |
For Use With | Welding |
Standards | CSA Z94.3|ANSI Z87.1 |
Material | Polycarbonate |
Application | Eye Protection |
Description
Available as a case of 25, these replacement safety plates are made of high impact and lightweight, clear, polycarbonate material. Designed to prevent surface damage to filter plates and lenses, these replacement plates are compatible with a variety of Jackson Safety welding helmets. The Jackson Safety Replacement Safety Plate measures 2" x 4.25" and easily inserts over the filter lens for added protection. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Material: Available as a case of 25, these replacement safety plates are made of high impact and lightweight, clear, polycarbonate material
- •Features: Designed to prevent surface damage to filter plates and lenses, these replacement plates are compatible with a variety of Jackson Safety welding helmets
- •Measures: The Jackson Safety Replacement Safety Plate measures 2" x 4.25" and easily inserts over the filter lens for added protection
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS H100S4 Gun, 10ft, .030-.035 Wire (284546)
- LINCOLN ELECTRIC Cable Plug, 400A, Male, 2/0-3/0 (K852-95)
- LINCOLN ELECTRIC Welding Helmet Kit, Auto-Darkening, Camo (K4738-1)
- GENTEC Argon Flowgauge Reg W/Hose, Sp, 510035306 (790AR-50-6HSP)
- JACKSON SAFETY Shell, Translight PLUS 555, Replacement, Black, External (46550)
- JACKSON SAFETY Insight CLR Internal Safety Plate Dig ADF Helmet 10/Cs (41594)
- JACKSON SAFETY Welding Accessories - HSL 2 Passive Welding Helmets (24523)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14562)
- JACKSON SAFETY Replacement ADF Welding Filter, PK10 (46410)
- JACKSON SAFETY Face Shield Crown and Headgear (29051)
- 3M Head Suspension Assembly (08-0400-51)
- Jackson Safety Welding Helmet Accessories