Shop All Welding Helmet Accessories
Jackson Safety
Safety Inner Plates - Smartweld Series
Mfr # 46911
Zoro # G3942641
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Size 2" x 4-1/4"
- Features True Color
- Standards CSA Z94.3|ANSI Z87.1|CE
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 46911
- Zoro # G3942641
- UPC # 626053617707
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2" x 4-1/4" |
Details
Features | True Color |
Standards | CSA Z94.3|ANSI Z87.1|CE |
Color | Clear |
Material | Polycarbonate |
Application | Safety |
Battery Life | 160 hr |
Power Supply | USB-C Charger |
Description
Jackson Safety Smartweld Internal Safety Plate is sold separately from Smartweld ADF. This internal safety plate is a replacement part that measures 2"x 4.25". Meets or exceeds ANSI Z87.1 and CAN/CSA Z94.3 standards and is CE certified.
- •REPLACEMENT PART - Replacement Smartweld Internal Safety Plate
- •MEASUREMENTS - Internal Safety Plate measures 2"x4.25"
- •CERTIFICATION - Meets or exceeds ANSI Z87.1 and CAN/CSA Z94.3 standards. CE certified
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Miller Style Nozzle Retainer (169729) (M169-729)
- ARC-ZONE Monster24 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN24-3-116)
- PARKER Filter Element, 0.01 Micron, 368 SCFM (6CU19-187)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 10 lb (ED016363)
- JACKSON SAFETY Hard Hat Welding Helmet Interchange System Adapter Kit (38426)
- JACKSON SAFETY Filter Plate, Passive (14560)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Safety Plate Sets (41589)
- JACKSON SAFETY Welding Accessories - HSL 2 Passive Welding Helmets (24523)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- FIREPOWER Polycarbonate Safety Plate, 4-1/2"X5-1/4"Clear (FPW1441-0050)
- Jackson Safety Welding Helmet Accessories